Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 50par30/fl-frost -outlawed, use This replacement light bulb lamp
Mfr # 50PAR30/FL-FROST -OUTLAWED,USE THIS LIGHT BULB /
Zoro # G002756704
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR30
- Voltage 120
- Watts 39
- Bulb Color Temp. 2900
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50PAR30/FL-FROST -OUTLAWED,USE THIS LIGHT BULB /
- Zoro # G002756704
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | PAR30 |
Voltage | 120 |
Watts | 39 |
Bulb Color Temp. | 2900 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Light Bulb / Lamp 50par30/fl-frost -outlawed,use This replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- MAXLITE 13 W, Linear LED Bulb, White, T5, 4000K Temp. Frosted, Non-Dimmable (L13T5DE440-CG)
- ILC Replacement for Light Bulb / Lamp Kulka 583g (KULKA 583G LIGHT BULB / LAMP)
- EKENA MILLWORK Locke Architectural Grade PVC Contemporary Ceiling Medallion, Two Piece, 10"OD x 3"ID x 6"C x 1"P (CMP10LE2-03000)
- ILC Replacement for Light Bulb / Lamp C400s400/c replacement light bulb lamp (C400S400/C LIGHT BULB / LAMP)
- ILC Replacement for Ushio Cms-35/t4.5/942/g12 replacement light bulb lamp (CMS-35/T4.5/942/G12 USHIO)
- ILC Replacement for Satco S1927 replacement light bulb lamp (S1927 SATCO)
- ILC Replacement for Philips Mp350/bu/ps replacement light bulb lamp (MP350/BU/PS PHILIPS)
- ILC Replacement for Cosmedico 913138841 replacement light bulb lamp (913138841 COSMEDICO)
- ILC Replacement for Ushio Uwx-15-5, 250lm - 10,000 Hours replacement light bulb lamp (UWX-15-5, 250LM - 10,000 HOURS USHIO)
- ILC Replacement for Green Energy Lu/100/mog/ed23.5 replacement light bulb lamp (LU/100/MOG/ED23.5 GREEN ENERGY)
- Ilc HID Light Bulbs