Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 500t20/63 replacement light bulb lamp
Mfr # 500T20/63 LIGHT BULB / LAMP
Zoro # G703220566
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Base Type G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
- Bulb Shape T7
- Watts 500
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 500T20/63 LIGHT BULB / LAMP
- Zoro # G703220566
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Base Type | G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER |
Bulb Shape | T7 |
Watts | 500 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 500t20/63 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Martin Professional MAC 700 replacement light bulb lamp (MAC 700 MARTIN PROFESSIONAL)
- DESIGNERS FOUNTAIN 13in Mission Ridge 2-Light Warm Mahogany Ceiling Light Flush Mount (82121-WM)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 4000K, Wet/Enclosed Rated (RA19L0800C40-1B)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- ILC Replacement for Osram Sylvania 18858 replacement light bulb lamp (18858 OSRAM SYLVANIA)
- ILC Replacement for Martin Professional Ml702 replacement light bulb lamp (ML702 MARTIN PROFESSIONAL)
- ILC Replacement for Lowel VIP System 120v 2 PIN Base replacement light bulb lamp (VIP SYSTEM 120V 2 PIN BASE LOWEL)
- ILC Replacement For SATCO S7759 (S7759)
- ILC Replacement for Mckesson 81-18100 replacement light bulb lamp (81-18100 MCKESSON)
- ILC Replacement for Steris 129362-228 replacement light bulb lamp (129362-228 STERIS)
- Ilc Halogen Light Bulbs