Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp 4t4.5-125v-cs-s replacement light bulb lamp
Mfr # 4T4.5-125V-CS-S LIGHT BULB / LAMP
Zoro # G502759908
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4.5
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Wattage Equivalency 4
- Watts 4
- Voltage 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4T4.5-125V-CS-S LIGHT BULB / LAMP
- Zoro # G502759908
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4.5 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Wattage Equivalency | 4 |
Watts | 4 |
Voltage | 125 |
Description
Replacement for Light Bulb / Lamp 4t4.5-125v-cs-s replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Ball/Clevis Mount Adj (7089444)
- WIX FILTERS Baker Trks/Hancock/Hough/Ihc/John Deere/, 51467 (51467)
- A & I PRODUCTS Lock Nut 6" x4" x1" (A-6T1023R)
- MONARCH Microfiber Cloths 16 x 16 Navy , 12PK (M915100N)
- ILC Replacement for Satco S7040 replacement light bulb lamp, 10PK (S7040 SATCO)
- ILC Replacement for Chicago Miniature / CML Cm756 replacement light bulb lamp, 10PK (CM756 CHICAGO MINIATURE / CML)
- ILC Replacement for Target Tech 322502 replacement light bulb lamp (322502 TARGET TECH)
- ILC Replacement for Hosobuchi 6V 18W 3A Ba15d replacement light bulb lamp (6V 18W 3A BA15D HOSOBUCHI)
- ILC Replacement For LIGHT BULB LAMP 1488 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2U8S-5)
- ILC Chevrolet / Chevy Impala Limited Year 2014 Headlights Low/dual light bulb lamp (IMPALA LIMITED YEAR 2014 HEADLIGHTS LOW/DUAL)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies