Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 45par38/fl/h-frost -outlawed-use This replacement light bulb lamp
Mfr # 45PAR38/FL/H-FROST -OUTLAWED-USE THIS LIGHT BULB
Zoro # G902760382
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 45PAR38/FL/H-FROST -OUTLAWED-USE THIS LIGHT BULB
- Zoro # G902760382
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | PAR38 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 39 |
Description
Replacement for Light Bulb / Lamp 45par38/fl/h-frost -outlawed-use This replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 125W (125R40/1)
- GROTE Work Lamp, Wide Flood, 36 LED, w/Bracket (63871-5)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41550W)
- GE LAMPS GE LIGHTING 100W, B17 High Pressure Sodium HID Light Bulb (LU100/MED/ECO)
- ILC Replacement for Osram Sylvania HBO 200w/2 replacement light bulb lamp (HBO 200W/2 OSRAM SYLVANIA)
- ILC Replacement for Becton Dickinson 51-30012-00 replacement light bulb lamp (51-30012-00 BECTON DICKINSON)
- ILC Replacement for LIGHT BULB / LAMP S51WA-400 (S51WA-400 LIGHT BULB / LAMP)
- ILC Replacement for Dymax 38560 replacement light bulb lamp (38560 DYMAX)
- ILC Replacement for GE General Electric G.E 13250 replacement light bulb lamp (13250 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio 5001354 replacement light bulb lamp (5001354 USHIO)
- ILC Replacement For SYLVANIA M400U (WW-5CF6-6)
- Ilc HID Light Bulbs