Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 45par16/hal/nsp10 replacement light bulb lamp
Mfr # 45PAR16/HAL/NSP10 LIGHT BULB / LAMP
Zoro # G402970205
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape PAR16
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 45PAR16/HAL/NSP10 LIGHT BULB / LAMP
- Zoro # G402970205
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | PAR16 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 45 |
Description
Replacement for Light Bulb / Lamp 45par16/hal/nsp10 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- SATCO 40 W A19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2412)
- ILC Replacement for Eiko 1a/27w replacement light bulb lamp (1A/27W EIKO)
- ILC Replacement for Philips 20mrc16/cc/fl38 replacement light bulb lamp (20MRC16/CC/FL38 PHILIPS)
- ILC Replacement for Sylvania 58633 replacement light bulb lamp (58633 SYLVANIA)
- ILC Replacement for GE General Electric G.E 29331 replacement light bulb lamp (29331 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hikari Jd-130v/ 50W DC Frosted replacement light bulb lamp (JD-130V/ 50W DC FROSTED HIKARI)
- ILC Replacement for Bauer T 10S replacement light bulb lamp (T 10S BAUER)
- ILC Replacement for Zoro 2ekv7 replacement light bulb lamp (2EKV7 ZORO)
- Ilc Halogen Light Bulbs