Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 45par16/hal/nfl27 replacement light bulb lamp
Mfr # 45PAR16/HAL/NFL27 LIGHT BULB / LAMP
Zoro # G802970232
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Watts 45
- Bulb Shape PAR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 45PAR16/HAL/NFL27 LIGHT BULB / LAMP
- Zoro # G802970232
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Watts | 45 |
Bulb Shape | PAR16 |
Description
Replacement for Light Bulb / Lamp 45par16/hal/nfl27 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM T4 G9 DL 60W (BP60G9/850/LED)
- ILC Replacement for Philips 300t3qcl120v replacement light bulb lamp, 2PK (300T3QCL120V PHILIPS)
- ILC Replacement for Philips F40t12/cwsupreme/alto TG replacement light bulb lamp (F40T12/CWSUPREME/ALTO TG PHILIPS)
- ILC Replacement for Sterilight S36rl replacement light bulb lamp (S36RL STERILIGHT)
- ILC Replacement for Osram Sylvania 54899 replacement light bulb lamp (54899 OSRAM SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E K14/Q100 120V/CL (K14/Q100 120V/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Q300t3/cl/220v replacement light bulb lamp 2 Pack (Q300T3/CL/220V EIKO)
- ILC Replacement for Naed 54944 replacement light bulb lamp (54944 NAED)
- ILC Replacement for Halco 107037 replacement light bulb lamp (107037 HALCO)
- ILC Replacement for Fiberworks 79112400 replacement light bulb lamp, 2PK (79112400 FIBERWORKS)
- ILC Replacement for LIGHT BULB / LAMP 100Q/CL/DC-120V (100Q/CL/DC-120V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs