Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 45271atr replacement light bulb lamp
Mfr # 45271ATR LIGHT BULB / LAMP
Zoro # G802878279
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape CA10
- Voltage 120
- Watts 4
- Wattage Equivalency 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 45271ATR LIGHT BULB / LAMP
- Zoro # G802878279
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | CA10 |
Voltage | 120 |
Watts | 4 |
Wattage Equivalency | 4 |
Description
Replacement for Light Bulb / Lamp 45271atr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charge Bank, 120VAC Cord (20224)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- SATCO Bulb, LED, 9.5W, A19, Medium, 50K, Dim, 4PK (S11417)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Satco F72T12/Cw (F72T12/CW)
- ILC Replacement For EIKO, LED12W4PHG24Q830DMG7 (LED12W4PH/G24Q/830DM-G7)
- ILC Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement For EIKO, LED5W2PG23835DMG7B (LED5W2P/G23/835DM-G7B)
- ILC Replacement for Micro Lites 12802704 Green LED Replacement replacement light bulb lamp (12802704 GREEN LED REPLACEMENT MICRO LITES)
- ILC Replacement for International Lighting F32t8/735 LED Replacement replacement light bulb lamp (F32T8/735 LED REPLACEMENT INTERNATIONAL LIGHTING)
- ILC Replacement for Feit Electric Br40/dm/ledg2 replacement light bulb lamp, 4PK (BR40/DM/LEDG2 FEIT ELECTRIC)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Green (L10120MB-G)
- Ilc LED Light Bulbs