Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 43525atr replacement light bulb lamp
Mfr # 43525ATR LIGHT BULB / LAMP
Zoro # G703443040
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 40
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 43525ATR LIGHT BULB / LAMP
- Zoro # G703443040
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T6.5 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 40 |
Voltage | 130 |
Description
Replacement for Light Bulb / Lamp 43525atr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LUTRON EC3DT4MWKU2S (EC3DT4MWKU2S)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- STREAMLIGHT STREAMLIGHT JR. REA H LED BLACK (SR71600)
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" (S5R835K7WZ10U)
- ILC Replacement for GE General Electric G.E 60a/52wmp/99-130v replacement light bulb lamp (60A/52WMP/99-130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 40a15/22 replacement light bulb lamp, 2PK (40A15/22 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 100a21/rs/sl/rp 120v replacement light bulb lamp (100A21/RS/SL/RP 120V OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, JCD130V60W G9FR (JCD130V/60W G9/FR)
- ILC Replacement for Westinghouse 04525 replacement light bulb lamp, 10PK (04525 WESTINGHOUSE)
- ILC Replacement for National Stock Number NSN 6240-00-808-7909 replacement light bulb lamp (6240-00-808-7909 NATIONAL STOCK NUMBER NSN)
- ILC Replacement for Light Bulb / Lamp 6s6dc-24v-i replacement light bulb lamp, 10PK (6S6DC-24V-I LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs