Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 43055atr replacement light bulb lamp
Mfr # 43055ATR LIGHT BULB / LAMP
Zoro # G002881758
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Shape MR16
- Voltage 12
- Watts 4
- Wattage Equivalency 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 43055ATR LIGHT BULB / LAMP
- Zoro # G002881758
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 4 |
Wattage Equivalency | 4 |
Description
Replacement for Light Bulb / Lamp 43055atr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 100W LED Bulbs, 15 W, A19, Daylight, PK2 (93127672)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL930/ALTO 30PK)
- EVERLIGHTS Battery Recycling Kit, 8-1/2 in. W (9000070)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL841/ALTO)
- ILC Replacement for Halco Dl6fr12/940/eco/led replacement light bulb lamp (DL6FR12/940/ECO/LED HALCO)
- ILC Replacement For SATCO S12113 (S12113)
- ILC Replacement for Halco S11cl1c/827/int/led replacement light bulb lamp (S11CL1C/827/INT/LED HALCO)
- ILC Replacement for Eiko 09623 replacement light bulb lamp (09623 EIKO)
- ILC Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp (LED13DBR40/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 435420 replacement light bulb lamp (435420 PHILIPS)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21450-4PK)
- Ilc LED Light Bulbs