Shop All Incandescent Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP 42877PH
Mfr # 42877PH LIGHT BULB / LAMP
Zoro # G402920521
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BA9
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 42877PH LIGHT BULB / LAMP
- Zoro # G402920521
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | BA9 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 42877ph replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED40PS-14-8CSA-VDIM /G2)
- ILC Replacement for Satco Fm13/841 replacement light bulb lamp (FM13/841 SATCO)
- SATCO 4.5W ST19 LED Transparent Amber Medium 2300K 400Ls 120V (S9578)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- ILC Replacement for Lumapro 4rzu6 replacement light bulb lamp, 10PK (4RZU6 LUMAPRO)
- ILC Replacement for GE General Electric G.E 60a/s replacement light bulb lamp (60A/S GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 200a23/rs 130v replacement light bulb lamp (200A23/RS 130V SYLVANIA)
- ILC Replacement For GE GENERAL ELECTRIC GE 20331 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-1TYQ-8)
- ILC Replacement for Durotest 4205 replacement light bulb lamp (4205 DUROTEST)
- ILC Replacement for Light Bulb / Lamp 41915ip replacement light bulb lamp (41915IP LIGHT BULB / LAMP)
- ILC Replacement for Philips 100a/rs/vs/br 120-130v replacement light bulb lamp, 2PK (100A/RS/VS/BR 120-130V PHILIPS)
- Ilc Incandescent Light Bulbs