Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 42876ph replacement light bulb lamp
Mfr # 42876PH LIGHT BULB / LAMP
Zoro # G202881312
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Voltage 120
- Watts 17
- Wattage Equivalency 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 42876PH LIGHT BULB / LAMP
- Zoro # G202881312
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Voltage | 120 |
Watts | 17 |
Wattage Equivalency | 17 |
Description
Replacement for Light Bulb / Lamp 42876ph replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux EL LL 15w/860 220-240v E27 replacement light bulb lamp (DULUX EL LL 15W/860 220-240V E27 OSRAM SYLVANIA)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- CLORE AUTOMOTIVE Rechargeable Cob Led Work Light - 300 Lumen (LNC1341)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- ILC Replacement For EIKO 11047 (11047)
- ILC Replacement for Philips F32t8/tl750/alto LED Replacement replacement light bulb lamp (F32T8/TL750/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Bulbrite 770620 replacement light bulb lamp (770620 BULBRITE)
- ILC Replacement For SATCO S11450 (S11450)
- ILC Replacement for Philips Fb34/cw/6/ew/alto LED Replacement replacement light bulb lamp (FB34/CW/6/EW/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Eiko 05742 replacement light bulb lamp (05742 EIKO)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- Ilc LED Light Bulbs