Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 42575ics replacement light bulb lamp
Mfr # 42575ICS LIGHT BULB / LAMP
Zoro # G802921548
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S14
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 11
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 42575ICS LIGHT BULB / LAMP
- Zoro # G802921548
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S14 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 11 |
Voltage | 130 |
Description
Replacement for Light Bulb / Lamp 42575ics replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 21W, T6 1/2 Miniature Incandescent Bulb (7443-2PK)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/XL/SPX41/2)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- ILC Replacement for Bulbrite 25a19f/12 replacement light bulb lamp, 2PK (25A19F/12 BULBRITE)
- ILC Replacement for Lumiline L60w replacement light bulb lamp (L60W LUMILINE)
- ILC Replacement For GE GENERAL ELECTRIC GE CAX (WW-1X2Z-8)
- ILC Replacement for Damar 15W PR 230v E-14 replacement light bulb lamp (15W PR 230V E-14 DAMAR)
- ILC Replacement for LIGHT BULB / LAMP LR58060 60-WATT (LR58060 60-WATT LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, 75BR38FL 130V (75BR38/FL 130V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U564)
- Ilc Incandescent Light Bulbs