Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 42476ph replacement light bulb lamp
Mfr # 42476PH LIGHT BULB / LAMP
Zoro # G802880180
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Shape MR16
- Voltage 12
- Watts 7
- Wattage Equivalency 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 42476PH LIGHT BULB / LAMP
- Zoro # G802880180
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 7 |
Wattage Equivalency | 7 |
Description
Replacement for Light Bulb / Lamp 42476ph replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- DUAL-LITE Battery, Lead Calcium, 8Ah, Flag Terminal (0120707)
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- ILC Replacement For SATCO S11383 (S11383)
- ILC Replacement for SLI Sylvania Lighting 15t6/cl 145v LED Replacement replacement light bulb lamp (15T6/CL 145V LED REPLACEMENT SLI SYLVANIA LIGHT)
- ILC Replacement for Eiko 10251 replacement light bulb lamp (10251 EIKO)
- ILC Replacement for Halco B11cl3/830/led replacement light bulb lamp (B11CL3/830/LED HALCO)
- ILC Replacement For SATCO S23148 (S23148)
- ILC Replacement for Norman Lamps Fo32/850/eco LED Replacement replacement light bulb lamp (FO32/850/ECO LED REPLACEMENT NORMAN LAMPS)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- Ilc LED Light Bulbs