Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 42197tos replacement light bulb lamp
Mfr # 42197TOS LIGHT BULB / LAMP
Zoro # G002878901
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Shape MR16
- Voltage 12
- Watts 6.7
- Wattage Equivalency 6.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 42197TOS LIGHT BULB / LAMP
- Zoro # G002878901
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 6.7 |
Wattage Equivalency | 6.7 |
Description
Replacement for Light Bulb / Lamp 42197tos replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-30)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- ILC Replacement for PEC T3-1/4 24V 5.0W WEDGE (T3-1/4 24V 5.0W WEDGE PEC)
- ILC Replacement for GAF 1824[r/p] replacement light bulb lamp (1824[R/P] GAF)
- ILC Replacement for Light Bulb / Lamp 100r40/fl-20,000 LED Replacement replacement light bulb lamp (100R40/FL-20,000 LED REPLACEMENT LIGHT BULB / LA)
- ILC Replacement for GE General Electric G.E 68870 replacement light bulb lamp (68870)
- ILC Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp (FB40/CW/6/EW LED REPLACEMENT PHILIPS)
- ILC Replacement For SATCO S11303 (S11303)
- ILC Replacement for Eiko 031293088932 replacement light bulb lamp (031293088932 EIKO)
- ILC Replacement for Bulbrite Led/1383/ww replacement light bulb lamp (LED/1383/WW BULBRITE)
- KEYSTONE T8 ComboDrive LED Tube, KT-LED13T8-48G-850-X3 25PK (KT-LED13T8-48G-850-X3)
- Ilc LED Light Bulbs