Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 41487ics-osi replacement light bulb lamp
Mfr # 41487ICS-OSI LIGHT BULB / LAMP
Zoro # G602877304
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape SPIRAL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 7
- Watts 7
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 41487ICS-OSI LIGHT BULB / LAMP
- Zoro # G602877304
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | SPIRAL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 7 |
Watts | 7 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 41487ics-osi replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX FLUOR STRIP 2L T12 4'L (SSF240)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- RADIONIC HI-TECH Ballast, 277V, 4 to 9W, Enclosed, TP (CE108-27TP)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- ILC Replacement for First Street Full Spectrum Floor Lamp replacement light bulb lamp (FULL SPECTRUM FLOOR LAMP FIRST STREET)
- ILC Replacement for Sylvania Cf9ds/blue replacement light bulb lamp, 2PK (CF9DS/BLUE SYLVANIA)
- ILC Replacement for Ottlite Olt-24w replacement light bulb lamp (OLT-24W OTTLITE)
- ILC Replacement for Sylvania Cf13dd/827/eco replacement light bulb lamp (CF13DD/827/ECO SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Pld13 replacement light bulb lamp (PLD13 LIGHT BULB / LAMP)
- ILC Replacement for Halco F39bx/spx35/rs replacement light bulb lamp, 2PK (F39BX/SPX35/RS HALCO)
- ILC Replacement for Osram Sylvania Ft36dl/841/eco replacement light bulb lamp (FT36DL/841/ECO OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs