Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 40t8dc/cl 130v replacement light bulb lamp
Mfr # 40T8DC/CL 130V LIGHT BULB / LAMP
Zoro # G502957489
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 40T8DC/CL 130V LIGHT BULB / LAMP
- Zoro # G502957489
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 40t8dc/cl 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode (NEB-HLP-1001)
- ILC Replacement for Code 3 / Public Safety T01540 replacement light bulb lamp (T01540 CODE 3 / PUBLIC SAFETY)
- NIGHTSTICK Rechargeable Hand Lamp, LED, 120VAC, Black (NSR-2168B)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW-HTR)
- ILC Replacement for Beseler 8560 120v 150w replacement light bulb lamp (8560 120V 150W BESELER)
- ILC Replacement for Light Bulb / Lamp 42575ics replacement light bulb lamp (42575ICS LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 39669ics replacement light bulb lamp (39669ICS LIGHT BULB / LAMP)
- ILC Replacement for Subzero 500 Series Replacement Bulb replacement light bulb lamp, 2PK (500 SERIES REPLACEMENT BULB SUBZERO)
- ILC Replacement for Eiko 3s6/5dc-120v replacement light bulb lamp, 10PK (3S6/5DC-120V EIKO)
- ILC Replacement for PQL 25g40/white replacement light bulb lamp (25G40/WHITE PQL)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44793-71)
- Ilc Incandescent Light Bulbs