Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 40t8/cl/int 130v replacement light bulb lamp
Mfr # 40T8/CL/INT 130V LIGHT BULB / LAMP
Zoro # G502963473
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 40T8/CL/INT 130V LIGHT BULB / LAMP
- Zoro # G502963473
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 40t8/cl/int 130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE H38JA100DX (H38JA-100/DX)
- BODINE 14215 W, 3500 lm Linear Fluorescent Emergency Ballast (B30)
- DORCY Ultra HD Series 180L USB Rechargeable Pen Light (41-4341)
- NUVO LIGHTING 10W LED Under Cabinet Light Bar, 18", 3000K, 860L, 120V (63/700)
- ILC Replacement for Eiko 40a15-230/250v replacement light bulb lamp, 2PK (40A15-230/250V EIKO)
- ILC Replacement for Light Bulb / Lamp 300/2if replacement light bulb lamp (300/2IF LIGHT BULB / LAMP)
- ILC Replacement For ALAN GORDEN ENTER GORDEN 35 PORT PLANT INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-0424-2)
- ILC Replacement for Damar 05805a replacement light bulb lamp (05805A DAMAR)
- ILC Replacement For HIKARI IL120V 150W E26 G25 SIL TOP CL (WX-SLF9-3)
- ILC Replacement for Eiko 031293460622 replacement light bulb lamp (031293460622 EIKO)
- BULBRITE 6 Watt Dimmable S6 Incandescent Light Bulbs with Candelabra E12 Base Clear, 25PK (861065)
- Ilc Incandescent Light Bulbs