Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 40-cxb replacement light bulb lamp
Mfr # 40-CXB LIGHT BULB / LAMP
Zoro # G802935248
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 30
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 40-CXB LIGHT BULB / LAMP
- Zoro # G802935248
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T7 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 30 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 40-cxb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Recessed Troffer, 2x2,4000K, 3800 lm (2FGXG38B840-2-RS-UNV-DIM)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- HALO Metalux 24 in. L White Hardwired LED Strip Light 1165 lm (2ST1L1040R)
- HALO Tl44S (TL44S2GMWBB)
- ILC Replacement for Smith Victor 2-a80 replacement light bulb lamp (2-A80 SMITH VICTOR)
- ILC Replacement for GE General Electric G.E 26370 replacement light bulb lamp (26370 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Qih240-1600/s replacement light bulb lamp (QIH240-1600/S USHIO)
- ILC Replacement for Light Bulb / Lamp 100w 125 Volt R20 Lava Lamp replacement light bulb lamp (100W 125 VOLT R20 LAVA LAMP LIGHT BULB / LAMP)
- ILC Replacement for Germicidal G64t5l/cb replacement light bulb lamp, 2PK (G64T5L/CB GERMICIDAL)
- ILC Replacement for Satco S3711 replacement light bulb lamp, 2PK (S3711 SATCO)
- ILC Replacement for Osram Sylvania 200ps25 130v replacement light bulb lamp (200PS25 130V OSRAM SYLVANIA)
- Ilc Incandescent Light Bulbs