Shop All Vehicle Bulbs & Lenses
Ilc
Replacement For Light Bulb Lamp 4 Pack, 4PK
Mfr # Dewalt Dw9083
Zoro # G405262222
product price: $70.65
/pk 4, $17.66/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B3.5
- Bulb Base Type P13.5S MINIATURE FLANGED
- Wattage Equivalency 10.8
- Watts 10.8
- Voltage 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Dewalt Dw9083
- Zoro # G405262222
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | B3.5 |
Bulb Base Type | P13.5S MINIATURE FLANGED |
Wattage Equivalency | 10.8 |
Watts | 10.8 |
Voltage | 18 |
Description
Replacement for Dewalt Dw9083 replacement Light Bulb lamp 4 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, J3 Series, 12V, 25nm Torque (H130)
- MAIN FILTER MOFFETT 260395 Replacement/Interchange Spin-On Filter (MF0058027)
- CURT Multi-Ball Mount w/Hook, 2" Solid Shank (45675)
- RAIN-X Rain X 600001 RX Windshield Repair Kit for Chips (R49-600001)
- ILC Replacement For BATTERIES AND LIGHT BULBS 1157A AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L87Q-4)
- ILC Replacement For WAGNER 4436 (WW-RGCA-4)
- ILC Replacement for GAS GAS EC 300 50 CC Year 2011 Dual Beam replacement light bulb lamp, 10PK (EC 300 50 CC YEAR 2011 DUAL BEAM GAS GAS)
- ILC Replacement for Bulbworks Bw.8g103 replacement light bulb lamp (BW.8G103 BULBWORKS)
- ILC Replacement for Osram Sylvania 3423 replacement light bulb lamp, 10PK (3423 OSRAM SYLVANIA)
- ILC Replacement for Hosobuchi 6V 18W 3A Ba15d replacement light bulb lamp (6V 18W 3A BA15D HOSOBUCHI)
- ILC Replacement for Light Bulb / Lamp 25t4/g9/f replacement light bulb lamp, 2PK (25T4/G9/F LIGHT BULB / LAMP)
- Ilc Vehicle Bulbs & Lenses