Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 3U MIR 13W replacement light bulb lamp
Mfr # 3U MIR 13W LIGHT BULB / LAMP
Zoro # G602759105
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 6400
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3U MIR 13W LIGHT BULB / LAMP
- Zoro # G602759105
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 6400 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 3U MIR 13W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Jack One-Light Outdoor Wall Sconce, Sm (P5948-31)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- ILC Replacement for Damar Fc12t4/865 G10q 4pin replacement light bulb lamp (FC12T4/865 G10Q 4PIN DAMAR)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Light Bulb / Lamp, Q500T3/Cl-240V (Q500T3/CL-240V)
- ILC Replacement for Flowtron Bk-2125 replacement light bulb lamp (BK-2125 FLOWTRON)
- ILC Replacement for Eiko Fml27/65k replacement light bulb lamp (FML27/65K EIKO)
- ILC Replacement for DAMAR 28109A (28109A DAMAR)
- ILC Replacement for Maxlite Mls13gusww6 replacement light bulb lamp (MLS13GUSWW6 MAXLITE)
- ILC Replacement for DAMAR F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DAMAR)
- ILC Replacement for Philips F32t8/tl750/alto replacement light bulb lamp, 25PK (F32T8/TL750/ALTO PHILIPS)
- ILC Replacement for Nema Cfq26wg24d3dcwp replacement light bulb lamp (CFQ26WG24D3DCWP NEMA)
- Ilc Fluorescent Light Bulbs