Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 39669ics replacement light bulb lamp
Mfr # 39669ICS LIGHT BULB / LAMP
Zoro # G502920612
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G16.5
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 40
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 39669ICS LIGHT BULB / LAMP
- Zoro # G502920612
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G16.5 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 40 |
Voltage | 130 |
Description
Replacement for Light Bulb / Lamp 39669ics replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FEIT ELECTRIC PLF6565 (PLF65/65)
- ILC Replacement for Brinkmann 802-1740-0 replacement light bulb lamp (802-1740-0 BRINKMANN)
- J.W. SPEAKER LED Worklmp w/Harness, Vrtcl Pttrn, 12/48V (1706171)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- ILC Replacement for Sylvania 60a/rs/xl 120v replacement light bulb lamp (60A/RS/XL 120V SYLVANIA)
- ILC Replacement for Westinghouse 03143 replacement light bulb lamp, 4PK (03143 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E 26370 replacement light bulb lamp (26370 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 150a/cl 130v replacement light bulb lamp, 2PK (150A/CL 130V PHILIPS)
- ILC Replacement for Subzero Bi-series Bulb replacement light bulb lamp (BI-SERIES)
- ILC Replacement For LIGHT BULB LAMP, 15T6E14 24V (15T6/E14 24V)
- ILC Replacement for Alinea 30cm replacement light bulb lamp (30CM ALINEA)
- Ilc Incandescent Light Bulbs