Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 36859osi replacement light bulb lamp
Mfr # 36859OSI LIGHT BULB / LAMP
Zoro # G903443185
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape 10
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 36859OSI LIGHT BULB / LAMP
- Zoro # G903443185
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | 10 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 36859osi replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH2-120-C)
- LAMPLIGHT FARMS Lamp Oil Medallion 640Z (60003)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 5000K, Frosted (S11554)
- ILC Replacement For NUVO LIGHTING, S9745 (S9745)
- ILC Replacement for SLI Sylvania Lighting 100a/bug/yellow replacement light bulb lamp, 2PK (100A/BUG/YELLOW SLI SYLVANIA LIGHTING)
- ILC Replacement for Scentsy 15-watt Light Bulb FOR Scentsy Warmer replacement light bulb lamp, 2PK (15-WATT LIGHT BULB FOR SCENTSY WARMER SCENTSY)
- ILC Replacement for Light Bulb / Lamp 200a/99/cl replacement light bulb lamp (200A/99/CL LIGHT BULB / LAMP)
- ILC Replacement For NUVO LIGHTING, S7011 (S7011)
- ILC Replacement for Wamco Wl-4551 replacement light bulb lamp (WL-4551 WAMCO)
- ILC Replacement for ZORO 5V613 (5V613 ZORO)
- ILC Replacement For NATIONAL STOCK NUMBER NSN 6240009418507 INCANDESCENT A SHAPE A19 10PK (10PAK:WW-EVX4-2)
- Ilc Incandescent Light Bulbs