Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 35496tcp replacement light bulb lamp
Mfr # 35496TCP LIGHT BULB / LAMP
Zoro # G802879665
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 19
- Watts 19
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 35496TCP LIGHT BULB / LAMP
- Zoro # G802879665
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | G40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 19 |
Watts | 19 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 35496tcp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- FULHAM 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-120-L)
- ILC Replacement for Norman Lamps Sox18 replacement light bulb lamp (SOX18 NORMAN LAMPS)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 BL)
- ILC Replacement For BATTERIES AND LIGHT BULBS FUL25WW FLUORESCENT USHAPE 2PK (2PAK:WW-LLU2-1)
- ILC Replacement for Coleman 5329-700 8D Classic replacement light bulb lamp (5329-700 8D CLASSIC COLEMAN)
- ILC Replacement for Athalon Ft40dl/841/rs/eco replacement light bulb lamp (FT40DL/841/RS/ECO ATHALON)
- ILC Replacement for Eiko Dt36/41/rs replacement light bulb lamp (DT36/41/RS EIKO)
- ILC Replacement for Athalon F16/2d/835/4p replacement light bulb lamp (F16/2D/835/4P ATHALON)
- ILC Replacement for Athalon F7bx/827/eco replacement light bulb lamp, 2PK (F7BX/827/ECO ATHALON)
- ILC Replacement for Orbitec F15 T8 BLG replacement light bulb lamp (F15 T8 BLG ORBITEC)
- Ilc Fluorescent Light Bulbs