Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 35149prd replacement light bulb lamp
Mfr # 35149PRD LIGHT BULB / LAMP
Zoro # G202921674
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 35149PRD LIGHT BULB / LAMP
- Zoro # G202921674
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G6 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 5 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 35149prd replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F34T12/CW/RS/EW/ALTO REPLACED BY (F34T12/CW/RS/EW/ALTO REPLACED BY PHILIPS)
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR277-20)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ILC Replacement for Philips 300r/3fl replacement light bulb lamp (300R/3FL PHILIPS)
- ILC Replacement for Osram Sylvania 35par20/hal/wfl40 130v replacement light bulb lamp (35PAR20/HAL/WFL40 130V OSRAM SYLVANIA)
- ILC Replacement for Satco S3853 replacement light bulb lamp (S3853 SATCO)
- ILC Replacement for CEC Industries 40t10/if/120v replacement light bulb lamp, 4PK (40T10/IF/120V CEC INDUSTRIES)
- ILC Replacement for Light Bulb / Lamp 200r40/fl replacement light bulb lamp (200R40/FL LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, 25W PR 30V E14 (25W PR 30V E14)
- ILC Replacement For LIGHT BULB LAMP C7 PURPLE INCANDESCENT C SHAPE 10PK (10PAK:WX-RSB8-2)
- Ilc Incandescent Light Bulbs