Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 34-0428070-64 replacement light bulb lamp
Mfr # 34-0428070-64 LIGHT BULB / LAMP
Zoro # G503233827
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 28
- Watts 25
- Bulb Shape T3.25
- Bulb Base Type WEDGE T3.25-T5 9.4MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 34-0428070-64 LIGHT BULB / LAMP
- Zoro # G503233827
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 28 |
Watts | 25 |
Bulb Shape | T3.25 |
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Description
Replacement for Light Bulb / Lamp 34-0428070-64 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- STREAMLIGHT Shoulder Strap, Black, For Mfr. No. 45861 (45232)
- ILC Replacement For SATCO S7945 LED BASE TYPE E14 3PK (3PAK:WX-LSVJ-7)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- ILC Replacement for Ushio Dat/dak replacement light bulb lamp (DAT/DAK USHIO)
- ILC Replacement for Dolan Jenner Pl801 replacement light bulb lamp (PL801 DOLAN JENNER)
- ILC Replacement For SYLVANIA FFT (WW-7LXT-7)
- ILC Replacement For HIKARI JDR 120V 50W GX53 CV (WX-SLQ2-2)
- ILC Replacement for Baxter M3000 20W replacement light bulb lamp (M3000 20W BAXTER)
- ILC Replacement for Damar 150qmc/frost 130v replacement light bulb lamp (150QMC/FROST 130V DAMAR)
- ILC Replacement for Strong Trouperette III replacement light bulb lamp (TROUPERETTE III STRONG)
- Ilc Halogen Light Bulbs