Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 30s11/dc/rs replacement light bulb lamp
Mfr # 30S11/DC/RS LIGHT BULB / LAMP
Zoro # G902934011
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 30
- Voltage 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 30S11/DC/RS LIGHT BULB / LAMP
- Zoro # G902934011
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 30 |
Voltage | 75 |
Description
Replacement for Light Bulb / Lamp 30s11/dc/rs replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- ILC Replacement for GE General Electric G.E F96t8/xl/sp41/wm replacement light bulb lamp, 24PK (F96T8/XL/SP41/WM GE GENERAL ELECTRIC G.E)
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- ILC Replacement for Light Bulb / Lamp 500/99/xl replacement light bulb lamp (500/99/XL LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 6S6 Tray-130v replacement light bulb lamp, 10PK (6S6 TRAY-130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for CEC Industries 75a19/12v replacement light bulb lamp (75A19/12V CEC INDUSTRIES)
- ILC Replacement for Grainger 2plk4 replacement light bulb lamp, 2PK (2PLK4 GRAINGER)
- ILC Replacement for DR. Fischer IRK 15025r replacement light bulb lamp (IRK 15025R DR. FISCHER)
- ILC Replacement for Hikari P25/10, 120v/150w E26 replacement light bulb lamp (P25/10, 120V/150W E26 HIKARI)
- ILC Replacement for Sylvania 11572 replacement light bulb lamp (11572 SYLVANIA)
- Ilc Incandescent Light Bulbs