Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 25s11n/1 replacement light bulb lamp
Mfr # 25S11N/1 LIGHT BULB / LAMP
Zoro # G002969821
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 25S11N/1 LIGHT BULB / LAMP
- Zoro # G002969821
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 25s11n/1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 8 Square Trim with Prismatic Glass Lens" (EL10W)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- DESIGNERS FOUNTAIN 7 inch White Integrated LED Ceiling or Flush Mount Disk Light Trim, 4000K (EVDK690DWH40)
- WESTGATE A19-FLA-7W-27K-DA19 LED BULB, E26, 110~130V, 7W 700LM 2700K DIMMABLE (A19-FLA-7W-27K-D)
- ILC Replacement For JABSCO 62026 SERIES (62026 SERIES)
- ILC Replacement for Philips 200a/cl 130v replacement light bulb lamp (200A/CL 130V PHILIPS)
- ILC Replacement for Philips 16763-5 replacement light bulb lamp (16763-5 PHILIPS)
- ILC Replacement for Floxite Fl-58 replacement light bulb lamp, 10PK (FL-58 FLOXITE)
- ILC Replacement for Aero-tech Ula-106 replacement light bulb lamp (ULA-106 AERO-TECH)
- ILC Replacement for Eiko 15s11-87 replacement light bulb lamp (15S11-87 EIKO)
- ILC Replacement for Hikari P25/10, 120v/150w E26 replacement light bulb lamp (P25/10, 120V/150W E26 HIKARI)
- Ilc Incandescent Light Bulbs