Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 25gc replacement light bulb lamp
Mfr # 25GC LIGHT BULB / LAMP
Zoro # G802969861
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G16.5
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 25GC LIGHT BULB / LAMP
- Zoro # G802969861
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G16.5 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 25gc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Target Tech Streamline Mini Strobe replacement light bulb lamp (STREAMLINE MINI STROBE TARGET TECH)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm lm (68201)
- SATCO Bulb, LED, 9.5W, A19, Medium, 27K, Dim, 4PK (S11414)
- GE LAMPS GENERAL ELECTRIC 400 W, 1 Lamp Hid Ballast Kit (GEP-400-MLTAA4-5)
- ILC Replacement for Damar 25t10/cl/ss replacement light bulb lamp (25T10/CL/SS DAMAR)
- ILC Replacement for Chauvet Ch-4515 replacement light bulb lamp (CH-4515 CHAUVET)
- ILC Replacement for Scentsy 30115 replacement light bulb lamp (30115 SCENTSY)
- ILC Replacement for GE General Electric G.E 205ps25/12 replacement light bulb lamp (205PS25/12 GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP, F18TBX835AECOTF (F18TBX/835/A/ECO/TF)
- ILC Replacement for Damar 26672a replacement light bulb lamp (26672A DAMAR)
- ILC Replacement for GE General Electric G.E 45r20/sp/ll 120v replacement light bulb lamp, 2PK (45R20/SP/LL 120V GE GENERAL ELECTRIC G.E)
- Ilc Incandescent Light Bulbs