Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp 25a/s8 12V replacement light bulb lamp
Mfr # 25A/S8 12V LIGHT BULB / LAMP
Zoro # G002807840
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Wattage Equivalency 3
- Watts 3
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 25A/S8 12V LIGHT BULB / LAMP
- Zoro # G002807840
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 12 |
Description
Replacement for Light Bulb / Lamp 25a/s8 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Drilledslotted Rotor Pair, Ar8638Xpr (AR8638XPR)
- RITCHIE B-51 Explorer Compass - Bracket Mount - Black (B-51)
- RACE SPORT 09-14 Ford F150 Led Taillight Bezel W/ Brake/Running Lights (Black) Pr (RS-B0913FORD1-TLB)
- ERICKSON 4"X30Ft 20,000 lb Tow Strap Yel w/ Blk Wear Material in Loops Bulk (59705)
- ILC Replacement for Halco 107011 replacement light bulb lamp (107011 HALCO)
- ILC Replacement for Eiko 3457a replacement light bulb lamp, 10PK (3457A EIKO)
- ILC Replacement For BATTERIES AND LIGHT BULBS H4651 (WW-LQ4X-2)
- ILC Replacement For WAGNER 4752 (WW-R0YW-9)
- ILC Replacement for Bulbworks Bw.15t7n.if replacement light bulb lamp (BW.15T7N.IF BULBWORKS)
- ILC Land Rover Range Rover Sport Year 2011 Headlights High Beam light bulb lamp (RANGE ROVER SPORT YEAR 2011 HEADLIGHTS HIGH BE)
- HELLA Bulb 9003/Hb2 12V 60 Bulbs, 9003Ll (9003LL)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies