Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 23333ge replacement light bulb lamp
Mfr # 23333GE LIGHT BULB / LAMP
Zoro # G602969283
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 400
- Bulb Shape ED28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 23333GE LIGHT BULB / LAMP
- Zoro # G602969283
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 400 |
Bulb Shape | ED28 |
Description
Replacement for Light Bulb / Lamp 23333ge replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING - INDOOR LED Clear G40 Globe Light Bulbs for Outdoor String Lights 25pk (G40LED25)
- JUNO LIGHTING Adj LED Downlight 6in., Switchable White (WF6 ADJ SWW5 90CRI MW M6)
- LUMAPRO CFL Ballast, Electronic, 37W, 120 to 277V (16X954)
- LIVEX LIGHTING Outdoor Basics 1 Light Polished Brass Outdoor Wall Lantern (2006-02)
- ILC Replacement for Philips Cdm-t 70w/942 G12 replacement light bulb lamp (CDM-T 70W/942 G12 PHILIPS)
- ILC Replacement for Philips 31965-7 replacement light bulb lamp, 2PK (31965-7 PHILIPS)
- ILC Replacement for Henkel Loctite Zeta 7400 replacement light bulb lamp (ZETA 7400 HENKEL LOCTITE)
- ILC Replacement for Philips 23283-5 replacement light bulb lamp (23283-5 PHILIPS)
- ILC Replacement for Olec L1250 replacement light bulb lamp (L1250 OLEC)
- ILC Replacement for Satco 70par38/h/nsp/eco replacement light bulb lamp (70PAR38/H/NSP/ECO SATCO)
- ILC Replacement for GE General Electric G.E Lu600/t replacement light bulb lamp (LU600/T GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs