Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 22.8v 50W G6.35 replacement light bulb lamp
Mfr # 22.8V 50W G6.35 LIGHT BULB / LAMP
Zoro # G202933172
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 22.8
- Watts 50
- Bulb Color Temp. 3100
- Bulb Shape T4
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 22.8V 50W G6.35 LIGHT BULB / LAMP
- Zoro # G202933172
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 22.8 |
Watts | 50 |
Bulb Color Temp. | 3100 |
Bulb Shape | T4 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Description
Replacement for Light Bulb / Lamp 22.8v 50W G6.35 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Halco, Pl57T/E/41/Eco (PL57T/E/41/ECO)
- SIGNIFY High Pressure Sodium 12Pk (C150S55 ALTO)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (13T8/MAS/48-850/IF21/P/DIM 10/1)
- RECYCLEPAK Medium 8Ft Fluorescent Lamp Recycling Bx (SUPPLY-044-SWS)
- ILC Replacement For JW SPEAKER 4200MR16 20W 12V 36 DEGREE HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-2JL2-5)
- ILC Replacement for Donar 38512 replacement light bulb lamp (38512 DONAR)
- ILC Replacement for Bulbrite 620475 replacement light bulb lamp (620475 BULBRITE)
- ILC Replacement for Panasonic Ks102 replacement light bulb lamp (KS102 PANASONIC)
- ILC Replacement for Lumapro 2v510 replacement light bulb lamp, 2PK (2V510 LUMAPRO)
- ILC Replacement for Artograph Th500 replacement light bulb lamp (TH500 ARTOGRAPH)
- ILC Replacement for Speedotron 105 Modeling replacement light bulb lamp (105 MODELING SPEEDOTRON)
- Ilc Halogen Light Bulbs