Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 22327 replacement light bulb lamp
Mfr # 22327 LIGHT BULB / LAMP
Zoro # G902989240
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 20
- Bulb Shape T4
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 22327 LIGHT BULB / LAMP
- Zoro # G902989240
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 20 |
Bulb Shape | T4 |
Voltage | 24 |
Description
Replacement for Light Bulb / Lamp 22327 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 40K MVOLT CLP WHT)
- ILC Replacement for Baker Sg403a-tx UV Lamp Ballast (SG403A-TX UV LAMP BALLAST BAKER)
- HALO Ot400P Oversized Trim Ring (OT460P)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- ILC Replacement for GAF 1824[r/p] replacement light bulb lamp (1824[R/P] GAF)
- ILC Replacement for Osram Sylvania HLX 64654 replacement light bulb lamp, 2PK (HLX 64654 OSRAM SYLVANIA)
- ILC Replacement for Westinghouse 04758 replacement light bulb lamp, 2PK (04758 WESTINGHOUSE)
- ILC Replacement for LIGHT BULB / LAMP 20MR16/36/FL-12V (20MR16/36/FL-12V LIGHT BULB / LAMP)
- ILC Replacement For SATCO S3146 (WW-4Y2R-1)
- ILC Replacement for Fiberworks 79112400 replacement light bulb lamp, 2PK (79112400 FIBERWORKS)
- ILC Replacement for GE General Electric G.E Q150dc-120v replacement light bulb lamp (Q150DC-120V GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs