Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 200a/99/xl replacement light bulb lamp
Mfr # 200A/99/XL LIGHT BULB / LAMP
Zoro # G503011265
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A23
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 200
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 200A/99/XL LIGHT BULB / LAMP
- Zoro # G503011265
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A23 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 200 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 200a/99/xl replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- FEIT ELECTRIC Led Dim St19 Sw 60W 2Pk (ST1960/CL927CA2)
- ILC Replacement for Light Bulb / Lamp 100par46/3nsp Discontinued, USE replacement light bulb lamp (100PAR46/3NSP DISCONTINUED, USE LIGHT BULB / LAM)
- ILC Replacement for Sylvania 60a19/ts/8m/ss replacement light bulb lamp (60A19/TS/8M/SS SYLVANIA)
- ILC Replacement for SLI Sylvania Lighting 50r20/yellow replacement light bulb lamp (50R20/YELLOW SLI SYLVANIA LIGHTING)
- ILC Replacement for Sylvania 75a21/rs/sl/rp 120v replacement light bulb lamp (75A21/RS/SL/RP 120V SYLVANIA)
- ILC Replacement for Hama 3616 replacement light bulb lamp (3616 HAMA)
- ILC Replacement for Philips 25g25/cl/ll 120v replacement light bulb lamp, 2PK (25G25/CL/LL 120V PHILIPS)
- ILC Replacement for Halco 10102 replacement light bulb lamp (10102 HALCO)
- ILC Replacement for Light Bulb / Lamp 75br30/fl-20,000 replacement light bulb lamp (75BR30/FL-20,000 LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs