Shop All Vehicle Bulbs & Lenses
Ilc
Replacement For Light Bulb Lamp 2 Pack, 2PK
Mfr # China Cabinet 25 Watt R14
Zoro # G505262054
product price: $28.55
/pk 2, $14.28/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R14
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 25
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # China Cabinet 25 Watt R14
- Zoro # G505262054
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | R14 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 25 |
Watts | 25 |
Voltage | 120 |
Description
Replacement for China Cabinet 25 Watt R14 replacement Light Bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-23/32 x 3-7/16 x 4-23/32In (PF7687)
- WARREN DISTRIBUTION Mag1 Qt 30Wt Eng Oil (MAG68761)
- OIL EATER Pad, Sonic Bonded, Universal, Light, 15"x18" (AOA-BPL200-GREY)
- ANCO Anco Wiper Products, A-21-M (A-21-M)
- ILC Replacement for ULTRA OPTIX MAGNIFIER SV-3LP (MAGNIFIER SV-3LP ULTRA OPTIX)
- ILC Replacement For BATTERIES AND LIGHT BULBS H7553 (WW-LQ62-0)
- ILC Replacement for Zoro 6vk86 replacement light bulb lamp (6VK86 ZORO)
- ILC Replacement for Kavo 1410b replacement light bulb lamp (1410B KAVO)
- ILC Replacement for Eiko 2162 replacement light bulb lamp, 10PK (2162 EIKO)
- ILC Replacement for Heine K180 Otoscope 3.5v replacement light bulb lamp (K180 OTOSCOPE 3.5V HEINE)
- SATCO 75W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3183)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies