Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 1mq/cl/mp 120v replacement light bulb lamp
Mfr # 1MQ/CL/MP 120V LIGHT BULB / LAMP
Zoro # G203217882
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T7
- Bulb Base Type P40S MOGUL PREFOCUS
- Watts 1000
- Bulb Color Temp. 3050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1MQ/CL/MP 120V LIGHT BULB / LAMP
- Zoro # G203217882
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T7 |
Bulb Base Type | P40S MOGUL PREFOCUS |
Watts | 1000 |
Bulb Color Temp. | 3050 |
Description
Replacement for Light Bulb / Lamp 1mq/cl/mp 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Button and Swivel Photocells (EWPPHSU)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, Intrinsically Safe Fire (400-FF417-5)
- TRIPP LITE Charging Cable, Apple Lightning, White, 3ft (M100-003-WH)
- CELEBRATIONS LED LGHT BRST TWK BLU (LEDLBST100BLTWA)
- ILC Replacement for Fiberstars Fs11l replacement light bulb lamp, 2PK (FS11L FIBERSTARS)
- ILC Replacement for Fujinon 388d replacement light bulb lamp (388D FUJINON)
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- ILC Replacement for Norman Lamps 64415/cl replacement light bulb lamp (64415/CL NORMAN LAMPS)
- ILC Replacement for Olympus Bh2-uma replacement light bulb lamp (BH2-UMA OLYMPUS)
- ILC Replacement for PUREX P03306/70517 (P03306/70517 PUREX)
- Ilc Halogen Light Bulbs