Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 16160atr replacement light bulb lamp
Mfr # 16160ATR LIGHT BULB / LAMP
Zoro # G902921820
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 6
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 16160ATR LIGHT BULB / LAMP
- Zoro # G902921820
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 6 |
Voltage | 130 |
Description
Replacement for Light Bulb / Lamp 16160atr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Wall Mount with Photocell (EWM17W30)
- ILC Replacement for Bulbrite 770637 replacement light bulb lamp (770637 BULBRITE)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 723-L-Slh-Tc-P (723-L-SLH-TC-P)
- ILC Replacement for GE General Electric G.E 1156 LL replacement light bulb lamp, 10PK (1156 LL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Orbitec B 6630 replacement light bulb lamp (B 6630 ORBITEC)
- ILC Replacement for Philips 40A 120v replacement light bulb lamp, 4PK (40A 120V PHILIPS)
- ILC Replacement for Light Bulb / Lamp 200par46/3mfl 130v replacement light bulb lamp (200PAR46/3MFL 130V LIGHT BULB / LAMP)
- ILC Replacement for Lumapro 4v673 replacement light bulb lamp (4V673 LUMAPRO)
- ILC Replacement for Damar 22037a replacement light bulb lamp (22037A DAMAR)
- ILC Replacement for Philips 40a15/22 120v replacement light bulb lamp, 2PK (40A15/22 120V PHILIPS)
- GE LAMPS GE LIGHTING 25W, T8 Incandescent Light Bulb (25T8N)
- Ilc Incandescent Light Bulbs