Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 15t8-ba15d-tuff-coat replacement light bulb lamp
Mfr # 15T8-BA15D-TUFF-COAT LIGHT BULB / LAMP
Zoro # G002975266
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 15
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 15T8-BA15D-TUFF-COAT LIGHT BULB / LAMP
- Zoro # G002975266
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T7 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 15 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 15t8-ba15d-tuff-coat replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- FEIT ELECTRIC LED DIM ST19 DL 60W 2PK (ST1960/CL950CA2)
- PELICAN Headlamp, Industrial, Black, 33/17lm (2745C)
- ILC Replacement for SLI Sylvania Lighting 30/70/100/if/3-way replacement light bulb lamp, 2PK (30/70/100/IF/3-WAY SLI SYLVANIA LIGHTING)
- ILC Replacement for Damar 5486c replacement light bulb lamp (5486C DAMAR)
- ILC Replacement for Light Bulb / Lamp 42003atr replacement light bulb lamp (42003ATR LIGHT BULB / LAMP)
- ILC Replacement for Damar 04664a replacement light bulb lamp (04664A DAMAR)
- ILC Replacement for Satco 135a21/ts/8m/ss replacement light bulb lamp (135A21/TS/8M/SS SATCO)
- ILC Replacement for Satco S4882 replacement light bulb lamp, 4PK (S4882 SATCO)
- ILC Replacement for Nikon 71818 replacement light bulb lamp (71818 NIKON)
- Ilc Incandescent Light Bulbs