Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 14780atr replacement light bulb lamp
Mfr # 14780ATR LIGHT BULB / LAMP
Zoro # G702923598
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS40
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 500
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 14780ATR LIGHT BULB / LAMP
- Zoro # G702923598
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS40 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 500 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 14780atr replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS INC LMPHLDR BRASS SHELL 600V (8876)
- ILC Replacement for Code 3 / Public Safety Dashlaser replacement light bulb lamp (DASHLASER CODE 3 / PUBLIC SAFETY)
- DESIGNERS FOUNTAIN Westin 22.5in 3-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shades (95703-SP)
- ILC Replacement for Osram Sylvania H43av-75/dx replacement light bulb lamp (H43AV-75/DX OSRAM SYLVANIA)
- ILC Replacement for PQL 45r20/flood - 10k, Replaced BY replacement light bulb lamp, 2PK (45R20/FLOOD - 10K, REPLACED BY PQL)
- ILC Replacement For LIGHT BULB LAMP, 50PARHIRFL25 130V (50PAR/HIR/FL25 130V)
- ILC Replacement for Haag Streit Goldman 940-0780 replacement light bulb lamp (GOLDMAN 940-0780 HAAG STREIT)
- ILC Replacement For GE GENERAL ELECTRIC GE 25T7DC (WW-1UFX-0)
- ILC Replacement for Satco S3392 replacement light bulb lamp (S3392 SATCO)
- ILC Replacement for Bell & Howell 0115566 replacement light bulb lamp (0115566 BELL & HOWELL)
- ILC Replacement for SLI Sylvania Lighting G64 T5 L 75W Single PIN replacement light bulb lamp, 2PK (G64 T5 L 75W SINGLE PIN SLI SYLVANIA LIGHTING)
- Ilc Incandescent Light Bulbs