Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 1383-led/w replacement light bulb lamp
Mfr # 1383-LED/W LIGHT BULB / LAMP
Zoro # G702760971
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape R12
- Voltage 12
- Color Temperature 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1383-LED/W LIGHT BULB / LAMP
- Zoro # G702760971
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | R12 |
Voltage | 12 |
Color Temperature | 4000 |
Description
Replacement for Light Bulb / Lamp 1383-led/w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Stem Extension Kit in a Satin Brass Finish (P8601-12)
- ILC Replacement For Seagull Lighting Light Bulb Lamp 2 Pack, 2PK (9718-32)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- ILC Replacement for Ushio U-led Globe E12 replacement light bulb lamp (U-LED GLOBE E12 USHIO)
- ILC Replacement for Utilitech Yga03a41-a19-9w-830 replacement light bulb lamp (YGA03A41-A19-9W-830 UTILITECH)
- ILC Replacement For TCP LED15A2150K (WW-Q88D-1)
- ILC Replacement for Eiko 31293096487 replacement light bulb lamp (31293096487 EIKO)
- ILC Replacement for GE General Electric G.E 84380 replacement light bulb lamp (84380 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S29394 replacement light bulb lamp (S29394 SATCO)
- ILC Replacement For LIGHT BULB LAMP, 6S6DCLEDW 120V (6S6DC/LED/W 120V)
- Ilc LED Light Bulbs