Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 120psb-led-r replacement light bulb lamp
Mfr # 120PSB-LED-R LIGHT BULB / LAMP
Zoro # G502760829
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SLIDE BASE #5
- Bulb Shape T2
- Voltage 120
- Watts 0.24
- Wattage Equivalency 0.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 120PSB-LED-R LIGHT BULB / LAMP
- Zoro # G502760829
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | SLIDE BASE #5 |
Bulb Shape | T2 |
Voltage | 120 |
Watts | 0.24 |
Wattage Equivalency | 0.24 |
Description
Replacement for Light Bulb / Lamp 120psb-led-r replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- ILC Replacement for Osram Sylvania Qtp3x32t8/unvisn-sc (QTP3X32T8/UNVISN-SC OSRAM SYLVANIA)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.W (S6S830K10)
- ILC Replacement for Nikon Black Zoom Slit Lamp replacement light bulb lamp (BLACK ZOOM SLIT LAMP NIKON)
- ILC Replacement For TCP LED712VMR16V30KNFL (WW-Q8AW-4)
- ILC Replacement for Fostoria 18-r-901 LED Replacement replacement light bulb lamp (18-R-901 LED REPLACEMENT FOSTORIA)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDSMA21DC120V LED BASE TYPE BA15D 20PK (20PAK:WW-LRZE-1)
- ILC Replacement for Philips F25t8/tl735 LED Replacement replacement light bulb lamp (F25T8/TL735 LED REPLACEMENT PHILIPS)
- ILC Replacement for Light Bulb / Lamp 41417osi replacement light bulb lamp (41417OSI LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 776669 replacement light bulb lamp (776669 BULBRITE)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21431-6PK)
- Ilc LED Light Bulbs