Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 120mb White LED Replacement replacement light bulb lamp
Mfr # 120MB WHITE LED REPLACEMENT LIGHT BULB / LAMP
Zoro # G202843006
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 120MB WHITE LED REPLACEMENT LIGHT BULB / LAMP
- Zoro # G202843006
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp 120mb White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/835/CVG)
- STREAMLIGHT Stylus Black/Red LED Blister pkg (SR65006)
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- ILC Replacement for Matsuda Fl-20t10dl replacement light bulb lamp (FL-20T10DL MATSUDA)
- ILC Replacement for Maxlite 76610 replacement light bulb lamp (76610 MAXLITE)
- ILC Replacement For SATCO S13101 (S13101)
- ILC Replacement for Light Bulb / Lamp 42197tos replacement light bulb lamp (42197TOS LIGHT BULB / LAMP)
- ILC Replacement for PQL 72607 LED Replacement replacement light bulb lamp (72607 LED REPLACEMENT PQL)
- ILC Replacement for Damar Led18t8/865/4ft/hybrid/ss replacement light bulb lamp (LED18T8/865/4FT/HYBRID/SS DAMAR)
- ILC Replacement for Bulbrite 777906 replacement light bulb lamp (777906 BULBRITE)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED40/G8S1)
- Ilc LED Light Bulbs