Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 10s6/10dc 24pk replacement light bulb lamp
Mfr # 10S6/10DC 24PK LIGHT BULB / LAMP
Zoro # G802974407
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S6
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 10
- Voltage 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 10S6/10DC 24PK LIGHT BULB / LAMP
- Zoro # G802974407
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S6 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 10 |
Voltage | 230 |
Description
Replacement for Light Bulb / Lamp 10s6/10dc 24pk replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ballast Bsf-ec5t528junv2 (BSF-EC5T528JUNV2)
- WESTINGHOUSE Fixture Wall 100W Polished Brass Frosted Etched Grape Ruffled Edge Glass (6660100)
- ILC Replacement for Eiko Jc12v30w replacement light bulb lamp (JC12V30W EIKO)
- ILC Replacement for Ushio Ush-102dh replacement light bulb lamp (USH-102DH USHIO)
- ILC Replacement for Satco S3392 replacement light bulb lamp (S3392 SATCO)
- ILC Replacement For OTTLITE 783003 (WW-LZD2-0)
- ILC Replacement for GE General Electric G.E 150a21/rs 130v replacement light bulb lamp, 2PK (150A21/RS 130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for PQL 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V PQL)
- ILC Replacement for Godfrey Engineering Gea05 replacement light bulb lamp, 2PK (GEA05 GODFREY ENGINEERING)
- ILC Replacement for Light Bulb / Lamp Ir-pro 250 Heat Lamp replacement light bulb lamp (IR-PRO 250 HEAT LAMP LIGHT BULB / LAMP)
- ILC Replacement For GE GENERAL ELECTRIC GE 73259 (WW-AU9G-2)
- Ilc Incandescent Light Bulbs