Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 100r/fl LED Replacement replacement light bulb lamp
Mfr # 100R/FL LED REPLACEMENT LIGHT BULB / LAMP
Zoro # G402810471
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 18
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100R/FL LED REPLACEMENT LIGHT BULB / LAMP
- Zoro # G402810471
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 18 |
Wattage Equivalency | 18 |
Color Temperature | 3000 |
Description
Replacement for Light Bulb / Lamp 100r/fl LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDLIGHTING 2 Count 20 Watt 12V MR16 Bulbs (VI649288)
- LEVITON LAMP SOCKETS MED BSE PLL CHN 515R LMPHLDR TOP WIRED (9726-C)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 270 Lumens, Stainless Steel/Stainless Steel (31595-018)
- ILB GOLD Lamp Socket, 2 Pin, Replacement For Light Bulb / Lamp 64633 Socket: (64633 SOCKET)
- ILC Replacement for Osram Sylvania Led4b10/blunt/dim/827/g2 replacement light bulb lamp (LED4B10/BLUNT/DIM/827/G2 OSRAM SYLVANIA)
- ILC Replacement For Beaver Canoe Camping Lantern Light Bulb Lamp (CAMPING LANTERN)
- ILC Replacement for Eiko 09992 replacement light bulb lamp (09992 EIKO)
- ILC Replacement For NUVO LIGHTING S9665 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1S6D-8)
- ILC Replacement For SATCO S22240 (S22240)
- ILC Replacement For SATCO S13113 (S13113)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21256)
- Ilc LED Light Bulbs