Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 100r40/fl-20,000 LED Replacement replacement light bulb lamp
Mfr # 100R40/FL-20,000 LED REPLACEMENT LIGHT BULB / LA
Zoro # G902810353
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 18
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100R40/FL-20,000 LED REPLACEMENT LIGHT BULB / LA
- Zoro # G902810353
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 18 |
Color Temperature | 3000 |
Wattage Equivalency | 18 |
Description
Replacement for Light Bulb / Lamp 100r40/fl-20,000 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for CEC Industries 345082 Pll24w/841 replacement light bulb lamp (345082 PLL24W/841 CEC INDUSTRIES)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 77 lm (14506)
- FEIT ELECTRIC Electric The Original 60 W ST19 Vintage Incandescent Bulb E26 (Medium) Soft White (60ST19)
- LEDLENSER Ledlenser P18R Signature, 4500 Lumens (880519)
- ILC Replacement for Eiko Led15wa19/omn/840-dim-g9 replacement light bulb lamp (LED15WA19/OMN/840-DIM-G9 EIKO)
- ILC Replacement for GE General Electric G.E F40/sp41/rs/eco LED Replacement replacement light bulb lamp (F40/SP41/RS/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement for Light Bulb / Lamp 12psb5 White LED Replacement replacement light bulb lamp (12PSB5 WHITE LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40/g3 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40/G3 OSRAM SYLVANIA)
- ILC Replacement For EIKO, LED13WBR40930KDIMG5 (LED13WBR40/930K-DIM-G5)
- ILC Replacement for Eiko F17t8/850k LED Replacement replacement light bulb lamp (F17T8/850K LED REPLACEMENT EIKO)
- ILC Replacement for Eiko 31293107589 replacement light bulb lamp (31293107589 EIKO)
- Ilc LED Light Bulbs