Shop All Halogen Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP 100Q/CL/DC-120V
Mfr # 100Q/CL/DC-120V LIGHT BULB / LAMP
Zoro # G603233451
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100Q/CL/DC-120V LIGHT BULB / LAMP
- Zoro # G603233451
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Watts | 100 |
Description
Replacement for Light Bulb / Lamp 100q/cl/dc-120v replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPARK Mini LED Pendant Light Fixture, Opal Glass (P117-1-62-E26 (No Bulb))
- SYLVANIA LED13T8L48FPDIM830SUBG8 (40591)
- SIGMA ELECTRIC Round Lampholder Kit Gry (16795)
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- ILC Replacement For GE GENERAL ELECTRIC GE Q400MC (WW-1YXU-4)
- ILC Replacement for Chauvet Stage Wash 1800 replacement light bulb lamp (STAGE WASH 1800 CHAUVET)
- ILC Replacement for Edwards Signaling 104sinhr-n5 replacement light bulb lamp (104SINHR-N5 EDWARDS SIGNALING)
- ILC Replacement for 3M 78-8011-1186-1 replacement light bulb lamp (78-8011-1186-1 3M)
- ILC Replacement for ADB / Alnaco 48a0044 replacement light bulb lamp (48A0044 ADB / ALNACO)
- ILC Replacement for Feit Electric Eyf-cg replacement light bulb lamp (EYF-CG FEIT ELECTRIC)
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- Ilc Halogen Light Bulbs