Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp 100a/rs/tf 230-250v replacement light bulb lamp
Mfr # 100A/RS/TF 230-250V LIGHT BULB / LAMP
Zoro # G903028368
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Voltage 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100A/RS/TF 230-250V LIGHT BULB / LAMP
- Zoro # G903028368
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Voltage | 250 |
Description
Replacement for Light Bulb / Lamp 100a/rs/tf 230-250v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 25 W, A21, Medium Screw (E26) (OM200/830/LED)
- ILC Replacement for Sylvania Cf18dt/e/in/830/eco replacement light bulb lamp (CF18DT/E/IN/830/ECO SYLVANIA)
- ILC Replacement for Philips TUV Pl-l 60W replacement light bulb lamp (TUV PL-L 60W PHILIPS)
- BOSTITCH Bluetooth Speaker LED Desk Lamp (VLED1817WHITE-BOS)
- ILC Replacement for Osram Sylvania 300m/cl/rp replacement light bulb lamp (300M/CL/RP OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 36116ge replacement light bulb lamp (36116GE LIGHT BULB / LAMP)
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- ILC Replacement for Ushio Qih240-1600t/s replacement light bulb lamp (QIH240-1600T/S USHIO)
- ILC Replacement for Philips 12748 replacement light bulb lamp (12748 PHILIPS)
- ILC Replacement for GE General Electric G.E 100a -250v replacement light bulb lamp (100A -250V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hosobuchi 7V 35W Ba15d replacement light bulb lamp (7V 35W BA15D HOSOBUCHI)
- Ilc Incandescent Light Bulbs