Shop All Halogen Light Bulbs
This Product is Discontinued
Ilc
Replacement for LIF M/71 35W (Discontinued)
Mfr # M/71 35W LIF
Zoro # G903218905
This Product is Discontinued
Key Features
- Watts 35
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 2950
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # M/71 35W LIF
- Zoro # G903218905
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 35 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 2950 |
Voltage | 12 |
Description
Replacement for LIF M/71 35W replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.