Shop All Halogen Light Bulbs
Ilc
Replacement for LIF M/137 35W 6V replacement light bulb lamp
Mfr # M/137 35W 6V LIF
Zoro # G302973764
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Voltage 6
- Watts 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # M/137 35W 6V LIF
- Zoro # G302973764
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Voltage | 6 |
Watts | 35 |
Description
Replacement for LIF M/137 35W 6V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED12W4PHG24Q830DMG7 (LED12W4PH/G24Q/830DM-G7)
- CROUSE HINDS Refractor Type V 200400Kw Light Fixture (GR305)
- SATCO 13W T2 LED Light Bulb - Medium Base - Gloss White Finish (S6235)
- COMPASS HUBBELL LIGHTING COMPASS 2 LED Lamps, Emergency Light (CU2WG)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- ILC Replacement For MEDICAL ILLUMINATION 21515 (WW-3D42-6)
- ILC Replacement for CEC Industries H912v65w replacement light bulb lamp (H912V65W CEC INDUSTRIES)
- ILC Replacement for Light Bulb / Lamp Q71mr16/c/cg/fl-12v replacement light bulb lamp (Q71MR16/C/CG/FL-12V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Wb08x10057 replacement light bulb lamp, 2PK (WB08X10057 GE GENERAL ELECTRIC G.E)
- ILC Replacement for European A3603 replacement light bulb lamp (A3603 EUROPEAN)
- ILC Replacement for Northwest Microfilm NMI 311 replacement light bulb lamp (NMI 311 NORTHWEST MICROFILM)
- Ilc Halogen Light Bulbs