Shop All Halogen Light Bulbs
Ilc
Replacement for Leko 750w replacement light bulb lamp
Mfr # 750W LEKO
Zoro # G203217837
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750
- Bulb Shape T6
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Bulb Color Temp. 3000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 750W LEKO
- Zoro # G203217837
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 750 |
Bulb Shape | T6 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Description
Replacement for Leko 750w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTOR 8W Universal LED Emergency Battery Back-up (PT-EMG-8W)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 6-Pack (LR41021-6PK)
- ILC Replacement for Damar 7935a replacement light bulb lamp (7935A DAMAR)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- ILC Replacement for Hikari ALR GBF replacement light bulb lamp (ALR GBF HIKARI)
- ILC Replacement For BATTERIES AND LIGHT BULBS Q1000T3CL240V (WW-LVSH-6)
- ILC Replacement for Light Bulb / Lamp Jc12v-10w/ba9s replacement light bulb lamp (JC12V-10W/BA9S LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 54263 replacement light bulb lamp (54263 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 58920 replacement light bulb lamp, 2PK (58920 SYLVANIA)
- ILC Replacement for Eiko 00790 replacement light bulb lamp (00790 EIKO)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs