Shop All Halogen Light Bulbs
Ilc
Replacement for Leitz V 35 replacement light bulb lamp
Mfr # V 35 LEITZ
Zoro # G203233882
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 75
- Bulb Base Type GZ6.35 2-PIN
- Voltage 12
- Bulb Color Temp. 3350
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # V 35 LEITZ
- Zoro # G203233882
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 75 |
Bulb Base Type | GZ6.35 2-PIN |
Voltage | 12 |
Bulb Color Temp. | 3350 |
Bulb Shape | MR16 |
Description
Replacement for Leitz V 35 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Standard Lamp, Recycling Box, 4 ft. (440-100-VS)
- HUBBELL LIGHTING Columbia CRW LED Round Wraparound 4' Lamp, Switchable Lumens & CCT, Dimming, 120-277V (CRW4-LSCS)
- DORCY Yellow Led 200 lm (41-2521)
- LUMAPRO Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V (LM2006CS-W)
- ILC Replacement for Sylvania 58737 replacement light bulb lamp (58737 SYLVANIA)
- ILC Replacement for Ushio Jcr/m6v-15w/fg/xx Mr11 replacement light bulb lamp (JCR/M6V-15W/FG/XX MR11 USHIO)
- ILC Replacement for Osram Sylvania 64642 HLX replacement light bulb lamp (64642 HLX OSRAM SYLVANIA)
- ILC Replacement for Green Energy 35par20/nfl/120v replacement light bulb lamp (35PAR20/NFL/120V GREEN ENERGY)
- ILC Replacement for Ushio 1000848 replacement light bulb lamp, 2PK (1000848 USHIO)
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- ILC Replacement for Halco Q35cl/mc 130v replacement light bulb lamp (Q35CL/MC 130V HALCO)
- Ilc Halogen Light Bulbs